Motion
71-505-01
Apollo Ball Valve - 600 psi Max, 1 NPT Port, Bronze Body
MI ITEM #02847405
MFR #71-505-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Ball Valve - 600 psi Max, 1 NPT Port, Bronze Body
MI ITEM #02847405
MFR #71-505-01

Mfr description
71-505-01 BALL VALVE
  • Spring Return Handle to Close
  • Reinforced Seats
  • Operating Torque Approx Three Times Valve Torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Steam Pressure
    150 psi WSP
  • Overall Length
    7.5 in
  • Pipe Size
    1 in
  • Port Size
    1 NPT
  • Weight
    2.59 lbs

Details

  • Actuator Type
    Lever Handle Spring Return
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Bronze
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    MSS SP-110
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    43 Cv
  • Handle Material
    304 Stainless Steel with Vinyl Grip
  • Handle Type
    Spring Return
  • Material
    Cast Bronze
  • Max Operating Temperature
    500 °F
  • Max Pressure
    600 psi CWP
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Product Types
    Ball Valve
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Series
    71-500
  • Standards Met
    MSS-SP-110
  • Stem Material
    316 stainless steel
  • Stem Type
    Blowout Proof
  • Temperature Range
    -20 to 450 °F
  • Type
    Ball Valve
  • UPC_NO
    670750679940
  • Valve Body Material
    Bronze
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)