Specifications
Dimensions
- Closed Bend Radius8.000 in
- Inside Diameter12.000 in
- Length15 ft
- Weight1.30 lbs/ft
Details
- ApplicationA/C Ventilation, Chiller, Event Tent HVAC, Flame Retardant, HVAC, Plastic Bag Machines, Thermo Insulated Heating/Cooling, Ventilation
- CoatingPVC Vinyl
- ColorYellow with Black Wearstrip
- Compression Ratio5:1
- ConstructionTwo single-ply yellow PVC vinyl coated polyester fabric plies protecting an insulation barrier reinforced with a spring steel wire helix & black external PVC wearstrip
- Hose MaterialPolyester
- Manufacturer Catalog
- Manufacturer Catalog Number4861200015
- Manufacturer Product Page
- Negative Pressure1.80 inHg
- Product TypeFlexible Ducting Hose
- Reinforcing Cord MaterialSpring Steel Wire Helix & External PVC Wearstrip
- SeriesSpringflex® Arctic Duct 3
- Technical Data Sheet
- Temperature Range-20 to 180 °F
- Transported SubstanceAir
- Working Pressure1.70 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)