Motion
NS11-22-19

INGERSOLL-RAND
NS11-22-19

NS11-22-19
Mi Item #02847451
MFR #NS11-22-19
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
NS11-22-19

NS11-22-19
Mi Item #02847451
MFR #NS11-22-19

Mfr description
NS11-22-19 NEEDLE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Size
    1270 mm

Details

  • Accessory Type
    Replacement Needle
  • Description
    5 inch NEEDLES Set of 19 for Ingersoll Rand 172, 182, 125-EU, MC121-NSA Needle Scaler
  • For Use With
    182L-EU Scaler
  • Material
    Steel
  • Product Types
    5 Inch Needles Set Of 19
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)