Motion
5435XL
Chem-Tech® Chemical Resistant Gloves - Size X-Large, Straight Cuff, 12 in Length, Black
Mi Item #02847625
MFR #5435XL
Price$4.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chem-Tech® Chemical Resistant Gloves - Size X-Large, Straight Cuff, 12 in Length, Black
Mi Item #02847625
MFR #5435XL

Mfr description
5435XL BLACK NEOPRENE 30 MIL
  • Neoprene is an effective replacement for latex and vinyl products
  • Flocked-lined with embossed grip on palm and fingers
  • 30 mil, 12” straight cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.25/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    12 in
  • Thickness
    30 mil

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Straight
  • Features & Benefits
    • Neoprene is an effective replacement for latex and vinyl products • Flocked-lined with embossed grip on palm and fingers • 30 mil, 12” straight cuff • Applications: Aircraft assembly, automotive and battery manufacturing and printing industry
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Flock Lined
  • Lining Seams
    Seamless Lining
  • Material Type
    Synthetic
  • Product Line
    Chem-Tech
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA
  • Thumb Style
    Straight
  • UPC_NO
    30451435435409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)