Motion
595523
Coffing® Latch Kit - 9/32 in, Eye Sling Hook
Mi Item #02847684
MFR #595523
Price$12.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Latch Kit - 9/32 in, Eye Sling Hook
Mi Item #02847684
MFR #595523

Mfr description
595523 LATCH KIT FOR 458722,658338, M134
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.52/each

Specifications

Dimensions

  • Compatible Hook Size
    9/32 in
  • Weight
    0.09 lbs

Details

  • Compatible Hook Type
    Eye Sling Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)