Motion
ML125
Master Oblong Link - 1-1/4 in, Orange Powder Coated, 9.26 x 5.29 in Oblong Link Inner Dimensions
Mi Item #02847748
MFR #ML125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Master Oblong Link - 1-1/4 in, Orange Powder Coated, 9.26 x 5.29 in Oblong Link Inner Dimensions
Mi Item #02847748
MFR #ML125

Mfr description
ML125 LINK MASTER OBLONG 1.260" X 5.292"
  • Designed to accept Herc-Alloy 800® chain, wire rope and synthetic attachments
  • Durable orange powder coated finish
  • 100% proof tested
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Master Oblong Link Inside Length
    9.26 in
  • Master Oblong Link Inside Width
    5.29 in
  • Master Oblong Link Material Diameter
    1.25 in
  • Trade Size
    1-1/4 in
  • Weight
    9.60 lbs

Details

  • Description Keyword
    9.26 x 5.29 in
  • Finish Coating
    Orange Powder Coated
  • Material
    Steel
  • Weight Capacity
    37400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)