1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
08834166318
Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #
02847763
MFR #
08834166318
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
NORTON ABRASIVES 08834166318
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
08834166318
Non-Woven Sanding Disc - 2 in Disc Diameter, Nylon Backing Material
MI ITEM #
02847763
MFR #
08834166318
Mfr description
08834166318 TY3 2" V-F XC SURF PREP POWE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Disc
Diameter
2 in
Details
Abrasive Type
Non-Woven
Backing Material
Nylon
Grade
Very Fine
Mounting Type
Quick-Change PowerLock™ Type III
Number Of Vacuum Holes
0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items