Motion
44151
Putty Knife or Scraper - Steel Blade Material
Mi Item #02847772
MFR #44151
Price$42.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material
Mi Item #02847772
MFR #44151

Mfr description
44151 PDT KNIFE SHARPENER, 3-3/4"B
  • A rugged, versatile sharpener featuring fine craftsmanship and unique design
  • Blade unscrews and stores in handle for convenient carrying in tool box, pouch, or pocket
  • Blade is precision-cut, hard-chromed steel for accurate, consistent sharpening and long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.88/each

Specifications

Dimensions

  • Blade Length
    3-3/4 in

Details

  • Blade Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)