Motion
LH-20B

OLFA
LH-20B

Utility Knife or Razor Blade - Carbon Steel
Mi Item #02847843
MFR #LH-20B
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
LH-20B

Utility Knife or Razor Blade - Carbon Steel
Mi Item #02847843
MFR #LH-20B

Mfr description
LH-20B 9005 18MM SNAP-OFF HOOK BLADE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Length
    0.5 in
  • Thickness
    18 mm
  • Weight
    0.1 lbs
  • Width
    2.5 in

Details

  • Additional Details
    Sharpness and Durability
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.94.5000
  • Material
    Carbon Steel
  • Number Of Blades
    5
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • UPC_NO
    860005824601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)