Motion
1/2X300 FOOD PVC CLR TUBNG 200

GATES RUBBER CO
1/2X300 FOOD PVC CLR TUBNG 200

Food Master™ PVC Clear Tubing (75-250) Braid Industrial Hose - 1/2 in Inner Diameter, 13.8 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #02848129
MFR #1/2X300 FOOD PVC CLR TUBNG 200
Price$2.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X300 FOOD PVC CLR TUBNG 200

Food Master™ PVC Clear Tubing (75-250) Braid Industrial Hose - 1/2 in Inner Diameter, 13.8 Working Pressure, Food & Beverage Hose Type, PVC - Type G Tube Material, PVC - Type G Cover Material, 300 ft Length
MI ITEM #02848129
MFR #1/2X300 FOOD PVC CLR TUBNG 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.72/ft

Specifications

Dimensions

  • Hose Weight
    0.13 lbs per ft
  • Length
    300 ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Weight
    0.14 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Clear
  • Cover Color
    Clear
  • Cover Material
    PVC - Type G
  • Description
    RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non–toxic, FDA formula approved for food processing. Also suitable for potable water transfer.
  • Harmonization Code
    3917.39.0020
  • Hose Covering Material
    PVC (Type G)
  • Hose Reinforcement Type
    Synthetic Reinforcement
  • Hose Type
    Food & Beverage Hose
  • Inner Tube Material
    PVC (Type G)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    130 °F
  • Minimum Temperature
    -10 °F
  • Operating Temperature Range
    -10 to 130 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Clear
  • Tube Material
    PVC - Type G
  • UPC_NO
    072053641936
  • Working Pressure
    13.8

Overview

Mfr description
1/2 FOOD MASTER PVC CLEAR TUBING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought