Motion
12040
Putty Knife or Scraper - Brass Blade Material, 1-5/16 in Wide, Polypropylene Handle Material
Mi Item #02848137
MFR #12040
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Brass Blade Material, 1-5/16 in Wide, Polypropylene Handle Material
Mi Item #02848137
MFR #12040

Mfr description
12040 1-5/16 X 11-1/2"L SPATULA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.15/each

Specifications

Dimensions

  • Blade Width
    1-5/16 in

Details

  • Blade Material
    Brass
  • Handle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)