Motion
CR10-1BUU
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02848146
MFR #CR10-1BUU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #02848146
MFR #CR10-1BUU

Mfr description
CR 10-1BUU CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Length
    0.3125 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557014093
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3650 N
  • Radial Static Load Capacity
    3670 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557014093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)