Motion
L26-03A
Modular Air Lubricator - 3/8 NPT Port Size, Polycarbonate Bowl, 60 scfm Max Flow, 10.00 oz Oil Capacity
MI ITEM #02848310
MFR #L26-03A
Your Price$202.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/8 NPT Port Size, Polycarbonate Bowl, 60 scfm Max Flow, 10.00 oz Oil Capacity
MI ITEM #02848310
MFR #L26-03A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$202.82/each(List $294.09)

Overview

Mfr description
L26-03A LUBRICATOR 3/8"

Specifications

  • Maximum Flow Rate
    60 scfm
  • Oil Capacity
  • Bowl Options
    Guard
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Maximum Operating Pressure
    150 psi
  • Max Operating Temperature
    125 °F
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 125 °F
  • Overall Width
    3.35 in
  • Overall Height
    7.05 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Port Size
    3/8 NPT
  • Lubricator Type
    Standard
  • Series
    L26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text