Overview
Mfr description
804-8-18-02 ANNULAR ASSEMBLY
- The self-lubricating bearing element consists of a woven Teflont fiber and polyester fiber liner supported by a filament wound continuous fiberglass fiber and epoxy resin matrix
- The mating element (wear surface) is metallic
Specifications
- Type Of BearingRadial
- Lubrication TypeMaintenance Free/Self-Lubricating
- Closure TypeOpen
- Operating Temperature Range-65 to 325 °F
- Manufacturer Catalog
- Manufacturer Upc Number793699225457
- UPC_NO793699225457
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data