Motion
N X 130MM

DODGE
N X 130MM

Quick Disconnect Bushing - N Bushing, 130 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02848555
MFR #N X 130MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 130MM

Quick Disconnect Bushing - N Bushing, 130 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02848555
MFR #N X 130MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Bore Diameter  
    130 mm
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    32 mm x 7.4 mm
  • Length Through Bore  
    8.1250 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9

Details

  • Bore Type
    Finished Bore
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    775829122102
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Screw Torque
    3600 in
  • Torque Capacity
    150000 in
  • UPC_NO
    775829122102

Overview

Mfr description
N X 130MM BUSHING
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought