Overview
Mfr description
SK-KEYPAD REMOTE SK-KEYPAD REMOTE
- Commander SK Remote Keypad
Specifications
- Accessory TypeKepad Remote
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range14 to +104 °F
- Weight0.45
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data