Motion
SP4202
Nidec Variable Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 200-240 V ac, 30 hp Normal Duty, Output Current 80 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, Regenerative Control, Servo Control, V/Hz Control, Rotor Flux Control
MI ITEM #02848895
MFR #SP4202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nidec Variable Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 200-240 V ac, 30 hp Normal Duty, Output Current 80 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, Closed Loop Induction Motor Control, Regenerative Control, Servo Control, V/Hz Control, Rotor Flux Control
MI ITEM #02848895
MFR #SP4202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SP4202 DRIVE SP W/O KP 230V 30/25HP
  • Unidrive SP AC/Servo Drive

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    200/240 V ac
  • Horsepower Rating Normal Duty
    30 hp
  • Output Current Normal Duty
    80 A
  • Operation Mode
    Closed Loop Induction Motor Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, V/Hz Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Motor Phase
    1 ph, 3 ph
  • Horsepower Rating Heavy Duty
    25 hp
  • Output Current Heavy Duty
    68 A
  • Peak Current
    102 (Heavy Duty Open Loop) A, 119 (Heavy Duty Closed Loop) A, 88 (Normal Duty) A
  • Peak Current Normal Duty
    88 A
  • Peak Current Heavy Duty
    119 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    298 mm
  • Overall Dim Height Width Depth
    21.5 in x 12.2 in x 11.7 in
  • Overall Height
    510 mm
  • Overall Width
    310 mm
  • Ambient Temperature Range
    32 to 104 °F
  • Max Ambient Temperature
    104 °F
  • Min Ambient Temperature
    32 °F
  • Operating Temperature Range
    +32 to +122 °F
  • Standard Operating Temperature Range
    32 to +104 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    3
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    1
  • Number of Relays
    1
  • Feedback Type
    Absolute Encoder, Incremental Encoder
  • PLC Functions
    Onboard PLC
  • Keypad / Display
    Option SM-Keypad
  • Mounting Type
    Surface, Through-panel
  • PI / PID Controller
    PID Controller
  • Serial Communication Onboard
    Modbus RTU
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    3
  • Compatible Accessories
    Backup, Communications, I/O, Feedback, Automation
  • Serial Communication Device Net
    Optional With Sm-Devicenet Module
  • Serial Communication Interbus S
    Optional With Sm-Interbus Module
  • Serial Communication Modbus
    Modbus Rtu Rs485 Via Rj202
  • Serial Communication Profibus Dp
    Optional With Sm-Profibus Module
  • Serial Communication Options
    CANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
  • Backup Option Cards
    SMARTCARD
  • Communications Option Cards
    SM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
  • I/O Option Cards
    SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
  • Feedback Option Cards
    SM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
  • Automation Option Cards
    SM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
  • Encoder Connection
    Standard
  • Remote Keypad
    SM-KEYPAD-PLUS
  • Typical Application
    Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists, Packaging, Printing, Cutting
  • Trade / Brand Name
    Control Techniques
  • Series
    Unidrive SP
  • Weight
    66.1 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    UL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007
  • Additional Details
    Built-In PLC Functions;Interface to 14 Type Of Feedback Devices - Encoder & Resolver;Memory Transfer Card

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text