Additional Details
Built-In PLC Functions;Interface to 14 Type Of Feedback Devices - Encoder & Resolver;Memory Transfer Card
Agency Listing
cULus File E171230
Ambient Temperature Range
32 to 104 °F
Automation Option Cards
SM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
Backup Option Cards
SMARTCARD
Communications Option Cards
SM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
Compatible Accessories
Backup, Communications, I/O, Feedback, Automation
Configurable Digital Inputs Outputs
3
Drive Supply Voltage
380/480 V ac
Enclosure Rating
IP 20
Enclosure Type
IP20
Encoder Connection
Standard
Feedback Option Cards
SM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
Feedback Type
Absolute Encoder, Incremental Encoder
Horsepower Rating Heavy Duty
40 hp
Horsepower Rating Normal Duty
50 hp
I/O Option Cards
SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
Input Frequency Rating
50/60 Hz
Keypad / Display
Option SM-Keypad
Max Ambient Temperature
104 °F
Min Ambient Temperature
32 °F
Motor Phase
3 ph
Mounting Type
Surface, Through-panel
Number Of Analog Inputs
3
Number Of Analog Outputs
2
Number Of Digital Inputs
3
Number Of Digital Outputs
1
Number Of Input Phases
3 ph
Number Of Option Slots
3
Number of Relays
1
Number Of Safety Inputs Sto
1
Operating Temperature Range
+32 to +122 °F
Operation Mode
Closed Loop Induction Motor Control, Regenerative Control, Rotor Flux Control, Servo Control, V/Hz Control, Open Loop Vector Control
Output Current Heavy Duty
60 A
Output Current Normal Duty
68 A
Peak Current
74.8 A
Peak Current Heavy Duty
105 A
Peak Current Normal Duty
74 A
PI / PID Controller
PID Controller
PLC Functions
Onboard PLC
Product Type
AC Variable Frequency & Servo Drives
Pulse Train Input Capability
Yes
Pulse Train Output Capability
Yes
Remote Keypad
SM-KEYPAD-PLUS
Serial Communication Device Net
Optional With Sm-Devicenet Module
Serial Communication Interbus S
Optional With Sm-Interbus Module
Serial Communication Modbus
Modbus Rtu Rs485 Via Rj208
Serial Communication Onboard
Modbus RTU
Serial Communication Options
CANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
Serial Communication Profibus Dp
Optional With Sm-Profibus Module
Series
Unidrive SP
Standard Operating Temperature Range
32 to +104 °F
Standards Met
UL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007
Trade / Brand Name
Control Techniques
Typical Application
Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists, Packaging, Printing, Cutting
Warranty
2 Years