Specifications
Dimensions
- Overall Depth298 mm
- Overall Dim Height Width Depth33.8 in x 12.2 in x 11.7 in
- Overall Height820 mm
- Overall Width310 mm
- Weight121.3 lbs
Details
- Additional DetailsBuilt-In PLC Functions;Interface to 14 Type Of Feedback Devices - Encoder & Resolver;Memory Transfer Card
- Agency ListingcULus File E171230
- Ambient Temperature Range32 to 104 °F
- Automation Option CardsSM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
- Backup Option CardsSMARTCARD
- Communications Option CardsSM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
- Compatible AccessoriesBackup, Communications, I/O, Feedback, Automation
- Configurable Digital Inputs Outputs3
- Drive Supply Voltage380/480 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Encoder ConnectionStandard
- Feedback Option CardsSM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
- Feedback TypeAbsolute Encoder, Incremental Encoder
- Horsepower Rating Heavy Duty125 hp
- Horsepower Rating Normal Duty125 hp
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
- Input Frequency Rating50/60 Hz
- Keypad / DisplayOption SM-Keypad
- Max Ambient Temperature104 °F
- Min Ambient Temperature32 °F
- Motor Phase3 ph
- Mounting TypeSurface, Through-panel
- Number Of Analog Inputs3
- Number Of Analog Outputs2
- Number Of Digital Inputs3
- Number Of Digital Outputs1
- Number Of Input Phases3 ph
- Number Of Option Slots3
- Number of Relays1
- Number Of Safety Inputs Sto1
- Operating Temperature Range+32 to +122 °F
- Operation ModeClosed Loop Induction Motor Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, V/Hz Control
- Output Current Heavy Duty156 A
- Output Current Normal Duty168 A
- Peak Current184.8 (Normal Duty) A, 234 (Heavy Duty Open Loop) A, 273 (Heavy Duty Closed Loop) A
- Peak Current Heavy Duty273 A
- Peak Current Normal Duty184 A
- PI / PID ControllerPID Controller
- PLC FunctionsOnboard PLC
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Remote KeypadSM-KEYPAD-PLUS
- Serial Communication Device NetOptional With Sm-Devicenet Module
- Serial Communication Interbus SOptional With Sm-Interbus Module
- Serial Communication ModbusModbus Rtu Rs485 Via Rj244
- Serial Communication OnboardModbus RTU
- Serial Communication OptionsCANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
- Serial Communication Profibus DpOptional With Sm-Profibus Module
- SeriesUnidrive SP
- Standard Operating Temperature Range32 to +104 °F
- Standards MetUL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007
- Trade / Brand NameControl Techniques
- Typical ApplicationFans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists, Packaging, Printing, Cutting
- Warranty2 Years
Overview
Mfr description
SP5402 DRIVE SP NKP 460V 125/125HP
- Unidrive SP AC/Servo Drive