Motion
80TS553
Tapered Roller Bearing Assembly - 8.0000 in Bore, 14.5000 in OD
MI ITEM #02848989
MFR #80TS553
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 8.0000 in Bore, 14.5000 in OD
MI ITEM #02848989
MFR #80TS553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter
    14.5000 in
  • Weight
    101.9 lbs

Details

  • Assembly Type
    Single Row Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Harmonization Code
    8482.20.00.80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293212807
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    TS
  • UPC_NO
    662293212807

Overview

Mfr description
80TS553 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text