1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washers
LEESON ELECTRIC 113281.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LEESON ELECTRIC
113281.00
113281.00,2HP,56H,1800RPM,1PH,115/208-
MI ITEM #
02849023
MFR #
113281.00
Mfr description
113281.00,2HP,56H,1800RPM,1PH,115/208-
Durable rolled steel construction
NEMA design B performance
Double shielded ball bearings
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Weight
48.00 lbs
Details
Voltage
115/230 V
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items