Overview
Mfr description
130TMP93
Specifications
- Thrust Bearing TypeThrust Roller Bearing
- Bore Diameter
- Bore TypeStraight
- Outside Diameter
- Overall Width
- Cage MaterialMachined Brass Cage
- Country of OriginJP
- Weight22.93 lbs
- Internal ClearanceCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data