Motion
7604-B
Standard Air Regulator - 1/4 in Inlet Port, NPTF Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
Mi Item #02849098
MFR #7604-B
Price$314.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPTF Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
Mi Item #02849098
MFR #7604-B

Mfr description
7604-B 1/4" AIR REGULATOR W/ GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$314.62/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    300 psi
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)