Motion
VHS30-N02B-Z
PRESSURE RELIEF 3 PORT VALVE
Mi Item #02849174
MFR #VHS30-N02B-Z
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT VALVE
Mi Item #02849174
MFR #VHS30-N02B-Z

Mfr description
VHS30-N02B-Z SINGLE ACTION RELIEF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.00/each

Specifications

Dimensions

  • Overall Height
    53 mm
  • Overall Length
    78 mm
  • Overall Width
    30 mm
  • Port Size
    1/4 NPT
  • Weight
    0.156 kg

Details

  • Action
    Single
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    0.76 (Out to Exhaust) Cv, 0.87 (In to Out) Cv
  • Knob Color
    Black (Knob)
  • Manual Operation Type
    Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    +1.5 MPa
  • Standards Met
    JIS, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)