Motion
MGQL40TN-50
Guided Air Cylinder - 40 mm Bore, 50 mm Stroke Length
Mi Item #02849211
MFR #MGQL40TN-50
Price$382.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 40 mm Bore, 50 mm Stroke Length
Mi Item #02849211
MFR #MGQL40TN-50

Mfr description
MGQL40TN-50 COMPACT GUIDE CYLINDER, MGQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)