Motion
20688 SCOTCH-BRITE MEDIUM DTY SCRUB SPONGE 74 6.1"X3.6"X0.7"

3M
20688 SCOTCH-BRITE MEDIUM DTY SCRUB SPONGE 74 6.1"X3.6"X0.7"

Scotch-Brite™ Medium Duty Scrub Sponge 74, 6.1 in x 3.6 in x 0.7 in, 20/Case
Mi Item #02849488
MFR #20688 SCOTCH-BRITE MEDIUM DTY SCRUB SPONGE 74 6.1"X3.6"X0.7"
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20688 SCOTCH-BRITE MEDIUM DTY SCRUB SPONGE 74 6.1"X3.6"X0.7"

Scotch-Brite™ Medium Duty Scrub Sponge 74, 6.1 in x 3.6 in x 0.7 in, 20/Case
Mi Item #02849488
MFR #20688 SCOTCH-BRITE MEDIUM DTY SCRUB SPONGE 74 6.1"X3.6"X0.7"

Mfr description
20688 SCOTCH-BRITE MEDIUM DTY SCRUB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-action cleaning tool
  • On one side, it’s a No. 96 scouring pad for scrubbing and cleaning.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Sponge Length
    6-1/4 in
  • Sponge Thickness
    0.7 in
  • Sponge Width
    3-1/2 in

Details

  • Manufacturer Upc Number
    50048011206887
  • Number of Sponges
    20
  • Sponge Color
    Yellow/Green
  • Sponge Material
    Cellulose
  • Sponge Type
    Scouring/Scrubbing Sponge
  • UPC_NO
    50048011206887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)