Motion
6644
SparkPlugs Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
Mi Item #02849511
MFR #6644
Price$70.61/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SparkPlugs Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
Mi Item #02849511
MFR #6644

Mfr description
6644 SPARKPLUG STATION EARPLUG 250/DISP
  • Made of extra soft, extra light 100% PVC-Free® foam
  • Tapered shape fits easily in the ear canal and seals gently and snugly without pressure
  • Give workers easy access to hearing protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.61/di

Specifications

Dimensions

  • Weight
    9.60 lbs

Details

  • Dispensing Method
    Twist Knob
  • Earplug Capacity
    250 Pairs
  • Earplugs Included Or Not
    Earplugs Included
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Assortment
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    PlugStation
  • Standards Met
    ANSI S3.19-1974
  • Type
    Sealed Disposable Dispenser
  • UPC_NO
    092311664408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)