Motion
XHT-S
Multipurpose Grease - High Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 2 oz Size, White Color, Water Resistant, -4 to +572 °F
Mi Item #02849541
MFR #XHT-S
Price$120.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 2 oz Size, White Color, Water Resistant, -4 to +572 °F
Mi Item #02849541
MFR #XHT-S

Mfr description
0123827 KRYTOX XHT-S GREASE - 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.05/each

Specifications

Dimensions

  • Container Size
    2 oz
  • NLGI Grade
    2
  • Specific Gravity
    1.99
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    572 °F
  • Min Operating Temperature
    -4 °F
  • Series
    XHT-S
  • Temperature Range
    -4 to +572 °F
  • Type
    High Temperature
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)