1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Chemours Krytox Lubricants
XHT-S
Multipurpose Grease - High Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #
02849542
MFR #
XHT-S
Price
$507.26
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Grease
Chemours Krytox Lubricants XHT-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemours Krytox Lubricants
XHT-S
Multipurpose Grease - High Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz, Tube, White Color
MI ITEM #
02849542
MFR #
XHT-S
Mfr description
0123868 KRYTOX XHT-S GREASE - 8 OZ TUBE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$507
.26
/each
Add to Cart
Specifications
Dimensions
Container Size
8 oz
NLGI Grade
2
Weight
0.50 lbs
Details
Application
Multipurpose
Color
White
Composition
PTFE, Perfluoroalkylether
Temperature Range
-4 to +572 °F
Type
High Temperature
Water Resistance
Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items