Overview
Mfr description
0123709 KRYTOX XHT-AC GREASE - 8 OZ TUBE
Specifications
- ApplicationMultipurpose
- TypeHigh Temperature
- NLGI Grade2
- Container Size8 oz
- CompositionPTFE, Perfluoropolyether, Sodium Nitrate
- ColorWhite
- Temperature Range-4 to +572 °F
- Weight0.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data