Motion
0123861
Multipurpose Grease - High Temperature, Boron Nitride, PTFE, Perfluoroalkylether Composition, 1.5 NLGI Grade, 2 oz, Tube, White Color
Mi Item #02849556
MFR #0123861
Price$165.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, Boron Nitride, PTFE, Perfluoroalkylether Composition, 1.5 NLGI Grade, 2 oz, Tube, White Color
Mi Item #02849556
MFR #0123861

Mfr description
0123861 KRYTOX XHT-BD GREASE - 2 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.00/each

Specifications

Dimensions

  • Container Size
    2 oz
  • NLGI Grade
    1.5
  • Weight
    0.13 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    Boron Nitride, PTFE, Perfluoroalkylether
  • Temperature Range
    -4 to +572 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)