Motion
0123681
Aerospace Oil - Bottle, 0.5 kg
Mi Item #02849575
MFR #0123681
Price$3,336.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerospace Oil - Bottle, 0.5 kg
Mi Item #02849575
MFR #0123681

Mfr description
KRYTOX 143AB OIL 0.5KG - BOTTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,336.50/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Aerospace Oil
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -40 to +450 °F
  • Viscosity
    1,000 cSt @ 0° C, 1.8 cSt @ 204° C, 10.2 cSt @ 100° C, 10.3 cSt @ 99° C, 230 cSt @ 20° C, 50,000 cSt @ -32° C, 77 cSt @ 40° C, 85 cSt @ 38° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)