Motion
143AD
Aerospace Oil - Bottle, 0.5 kg
MI ITEM #02849577
MFR #143AD
Price$2,746.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerospace Oil - Bottle, 0.5 kg
MI ITEM #02849577
MFR #143AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,746.20/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • Container Type
    Bottle
  • Food Grade
    No
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Aerospace Oil
  • Pour Point
    -20 °F
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -20 to +600 °F
  • Viscosity
    1,600 cSt @ 20° C, 3.5 cSt @ 260° C, 42.5 cSt @ 100° C, 43 cSt @ 99° C, 448 cSt @ 40° C, 500 cSt @ 38° C, 6 cSt @ 204° C, 9,000 cSt @ 0° C

Overview

Mfr description
KRYTOX 143AD OIL 0.5KG - BOTTLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought