Motion
0124024
Aerospace Oil - Bottle, 0.5 kg
Mi Item #02849579
MFR #0124024
Price$3,432.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerospace Oil - Bottle, 0.5 kg
Mi Item #02849579
MFR #0124024

Mfr description
KRYTOX 143AZ OIL 0.5KG - BOTTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,432.75/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Aerospace Oil
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -70 to +300 °F
  • Viscosity
    1.1 cSt @ 204° C, 140 cSt @ 0° C, 3,000 cSt @ -32° C, 32 cSt @ 40° C, 35 cSt @ 38° C, 5.2 cSt @ 100° C, 5.3 cSt @ 99° C, 85 cSt @ 20° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)