Motion
GPL 103
Engine Oil - Bottle, 1 kg, 32 ISO Grade
MI ITEM #02849580
MFR #GPL 103
Your Price$1,145.91/kg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 1 kg, 32 ISO Grade
MI ITEM #02849580
MFR #GPL 103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,145.91/kg(List $1,432.39)

Overview

Mfr description
KRYTOX GPL103 OIL 1KG BOTTLE

Specifications

  • Oil Type
    Engine Oil
  • ISO Grade
    32
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Container Size
    1 kg
  • Container Type
    Bottle
  • Viscosity
    30 cSt @ 40° C, 5 cSt @ 100° C, 82 cSt @ 20° C
  • Temperature Range
    -76 to +310 °F
  • Additives Included
    Anti-Wear
  • Pour Point
    -76 °F
  • Weight
    4.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought