Overview
Mfr description
0123863 KRYTOX XHT-S GREASE 0.5 KG - JAR
Specifications
- ApplicationMultipurpose
- TypeHigh Temperature
- NLGI Grade2
- Container Size0.5 kg
- CompositionPTFE, Perfluoroalkylether
- Water ResistanceWater Resistant
- ColorWhite
- Temperature Range-4 to +572 °F
- Weight1.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data