Motion
240 AB
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 0.5 kg, Cartridge, White Color
Mi Item #02849596
MFR #240 AB
Price$3,938.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 2 NLGI Grade, 0.5 kg, Cartridge, White Color
Mi Item #02849596
MFR #240 AB

Mfr description
0123610 KRYTOX 240AB GREASE 0.5 KG JAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,938.28/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether
  • Food Grade
    Food Grade
  • Temperature Range
    -70 to +300 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)