Motion
240 AZ
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 1 NLGI Grade, 0.5 kg, Cartridge, White Color
MI ITEM #02849599
MFR #240 AZ
List Price$3,938.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether Composition, 1 NLGI Grade, 0.5 kg, Cartridge, White Color
MI ITEM #02849599
MFR #240 AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,938.28/each for your price

Overview

Mfr description
0124107 KRYTOX 240AZ GREASE 0.5 KG - JAR

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    0.5 kg
  • Composition
    PTFE, Perfluoropolyether
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Color
    White
  • Temperature Range
    -70 to +300 °F
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text