Motion
0123837
Engine Oil - Pail, 5 kg, 220 ISO Grade
MI ITEM #02849613
MFR #0123837
List Price$6,959.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Pail, 5 kg, 220 ISO Grade
MI ITEM #02849613
MFR #0123837

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,959.25/each for your price

Overview

Mfr description
KRYTOX GPL106 OIL 5 KG - 1 GAL PAIL

Specifications

  • Oil Type
    Engine Oil
  • ISO Grade
    220
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Composition
    Synthetic
  • Container Size
    5 kg
  • Viscosity
    2.4 cSt @ 260° C, 243 cSt @ 40° C, 25 cSt @ 100° C, 4.1 cSt @ 204° C, 822 cSt @ 20° C
  • Temperature Range
    -33 to +500 °F
  • Additives Included
    Anti-Wear
  • Weight
    16.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text