Motion
GPL 224
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.5 kg, Jar, White Color
MI ITEM #02849637
MFR #GPL 224
Price$737.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 0.5 kg, Jar, White Color
MI ITEM #02849637
MFR #GPL 224

Mfr description
0123622 KRYTOX GPL224 GREASE 0.5 KG JAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.69/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Temperature Range
    -60 to +355 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)