Motion
GPL 206
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.5 kg Size, White Color, -33 to +500 °F
MI ITEM #02849642
MFR #GPL 206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.5 kg Size, White Color, -33 to +500 °F
MI ITEM #02849642
MFR #GPL 206

Mfr description
0123659 KRYTOX GPL206 GREASE 0.5 KG JAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    0.5 kg
  • NLGI Grade
    2
  • Specific Gravity
    1.98
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -33 °F
  • Series
    GPL
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)