Motion
0123631
GPL 226 Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 0.5 kg, Jar, White Color
Mi Item #02849648
MFR #0123631
Price$737.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPL 226 Multipurpose Grease - General Purpose, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 0.5 kg, Jar, White Color
Mi Item #02849648
MFR #0123631

Mfr description
0123631 KRYTOX GPL226 GREASE 0.5 KG JAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.69/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)