Motion
GPL 203
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.5 kg Size, White Color, Food Grade, -76 to +310 °F
MI ITEM #02849651
MFR #GPL 203
Price$573.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.5 kg Size, White Color, Food Grade, -76 to +310 °F
MI ITEM #02849651
MFR #GPL 203

Mfr description
0123665 KRYTOX GPL203 GREASE 0.5 KG JAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.46/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Food Grade
    Food Grade
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    154 °C
  • Min Operating Temperature
    -60 °C
  • NSF Rating
    H1
  • Series
    GPL
  • Temperature Range
    -76 to +310 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)