Motion
LVP
Vacuum & Pressure Systems Grease - Extreme Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz Size, White Color, 0 to +570 °F
Mi Item #02849657
MFR #LVP
Price$939.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum & Pressure Systems Grease - Extreme Temperature, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 8 oz Size, White Color, 0 to +570 °F
Mi Item #02849657
MFR #LVP

Mfr description
0124028 KRYTOX LVP GREASE - 8 OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.98/each

Specifications

Dimensions

  • Container Size
    8 oz
  • NLGI Grade
    2
  • Weight
    0.50 lbs

Details

  • Application
    Vacuum & Pressure Systems
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    570 °F
  • Min Operating Temperature
    0 °F
  • Series
    LVP
  • Temperature Range
    0 to +570 °F
  • Type
    Extreme Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)