Motion
GPL 105
Engine Oil - Bottle, 0.5 kg, 150 ISO Grade
MI ITEM #02849659
MFR #GPL 105
Your Price$561.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 0.5 kg, 150 ISO Grade
MI ITEM #02849659
MFR #GPL 105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$561.73/each(List $702.16)

Overview

Mfr description
KRYTOX GPL105 OIL 0.5 KG BOTTLE

Specifications

  • Oil Type
    Engine Oil
  • ISO Grade
    150
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Composition
    Synthetic
  • Appearance
    Clear Oil
  • Food Grade
    Food Grade
  • Container Size
    0.5 kg
  • Container Type
    Bottle
  • Viscosity
    160 cSt @ 40° C, 18 cSt @ 100° C, 3.1 cSt @ 204° C, 522 cSt @ 20° C
  • Temperature Range
    -33 to +400 °F
  • Additives Included
    Anti-Wear
  • Pour Point
    -33 °F
  • Specific Gravity
    1.94
  • Weight
    1.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text