Motion
0123629
Engine Oil - Bottle, 0.5 kg, 220 ISO Grade
MI ITEM #02849660
MFR #0123629
Price$622.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 0.5 kg, 220 ISO Grade
MI ITEM #02849660
MFR #0123629

Mfr description
KRYTOX GPL106 OIL 0.5 KG BOTTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.79/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • ISO Grade
    220
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Engine Oil
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -33 to +500 °F
  • Viscosity
    2.4 cSt @ 260° C, 243 cSt @ 40° C, 25 cSt @ 100° C, 4.1 cSt @ 204° C, 822 cSt @ 20° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)