Motion
0123615
Engine Oil - Bottle, 0.5 kg, 15 ISO Grade
Mi Item #02849662
MFR #0123615
Price$743.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 0.5 kg, 15 ISO Grade
Mi Item #02849662
MFR #0123615

Mfr description
KRYTOX GPL102 OIL 0.5KG - BOTTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.22/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • ISO Grade
    15
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Composition
    Synthetic
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Engine Oil
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -81 to +270 °F
  • Viscosity
    15 cSt @ 40° C, 3 cSt @ 100° C, 38 cSt @ 20° C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)