Motion
0123620
Engine Oil - Bottle, 0.5 kg, 68 ISO Grade
MI ITEM #02849665
MFR #0123620
Your Price$596.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 0.5 kg, 68 ISO Grade
MI ITEM #02849665
MFR #0123620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$596.84/each(List $716.21)

Overview

Mfr description
KRYTOX GPL104 OIL 0.5 KG - BOTTLE

Specifications

  • Oil Type
    Engine Oil
  • ISO Grade
    68
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Composition
    Synthetic
  • Container Size
    0.5 kg
  • Viscosity
    177 cSt @ 20° C, 60 cSt @ 40° C, 8.4 cSt @ 100° C
  • Temperature Range
    -60 to +355 °F
  • Additives Included
    Anti-Wear
  • Weight
    1.00 lbs
  • Product Type
    Motor & Engine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text