Motion
GPL 107
Engine Oil - Bottle, 0.5 kg, 460 ISO Grade
MI ITEM #02849666
MFR #GPL 107
Price$716.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Oil - Bottle, 0.5 kg, 460 ISO Grade
MI ITEM #02849666
MFR #GPL 107

Mfr description
KRYTOX GPL107 OIL 0.5 KG BOTTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$716.21/each

Specifications

Dimensions

  • Container Size
    0.5 kg
  • ISO Grade
    460
  • Weight
    1.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Appearance
    Clear Oil
  • Composition
    Synthetic
  • Container Type
    Bottle
  • Food Grade
    Food Grade
  • ManufacturerName (description attribute)
    Chemours Krytox Lubricants
  • Oil Type
    Engine Oil
  • Pour Point
    -22 °F
  • Product Type
    Motor & Engine Oil
  • Temperature Range
    -22 to +550 °F
  • Viscosity
    1535 cSt @ 20° C, 3.3 cSt @ 260° C, 42 cSt @ 100° C, 450 cSt @ 40° C, 6 cSt @ 204° C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)