Motion
XHT-AC
Multipurpose Grease - High Temperature, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 0.8 kg Size, White Color, -4 to +572 °F
Mi Item #02849670
MFR #XHT-AC
Price$1,026.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature, PTFE, Perfluoropolyether, Sodium Nitrate Composition, 2 NLGI Grade, 0.8 kg Size, White Color, -4 to +572 °F
Mi Item #02849670
MFR #XHT-AC

Mfr description
0123706 KRYTOX XHT-AC GREASE 0.8 KG CTDG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,026.94/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    2
  • Specific Gravity
    1.99
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoropolyether, Sodium Nitrate
  • Grease Thickener
    PTFE
  • Max Operating Temperature
    572 °F
  • Min Operating Temperature
    -4 °F
  • Series
    XHT-AC
  • Temperature Range
    -4 to +572 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)